Shop All Ductile Iron Pipe Fittings
Gruvlok
Wye, Galvanized Ductile Iron, 4", Grooved
Mfr # 0390129526
Zoro # G800714722
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Wye
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390129526
- Zoro # G800714722
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 4 in x 4 in x 4 in |
Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Flange Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side C Outside Diameter | 4 1/2 in |
Overall Length | 8 3/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Wye, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 3/4" (150T034-NL)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1T1L (VUVG-B14-M52-AZT-F-1T1L)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- Gruvlok Fittings