Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 6 x 2 in
Mfr # 0390037265
Zoro # G000714539
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037265
- Zoro # G000714539
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Pipe Size | 2 in, 6 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Overall Length | 4 in |
Fitting Pipe Size | 6 in x 2 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 6 in, Male, Grooved, 6 5/8 in, 2 in, Male, Grooved, 2 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510205)
- GROHE Universal Disassembly Wrench (19132000)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (XV502P-4)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- GRUVLOK Reducing Coupling, Ductile Iron, 6 x 4 in (0390009520)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- Gruvlok Fittings