Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 4 x 3 in
Mfr # 0390037182
Zoro # G200714520
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037182
- Zoro # G200714520
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 3 in |
Fitting Pipe Size | 4 in x 3 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Pipe Size | 3 in, 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Male, Grooved, 4 1/2 in, 3 in, Male, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- ASCO RedHat Solenoid Valve Coil, 240/220VAC, 60/50 Hz (238210-058-D*)
- MOEN Chrome Manual Flush Valve 1 1/2" Water Closet (8313M16)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.S)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390000388)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- Gruvlok Fittings