Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 4 x 2 in
Mfr # 0390037158
Zoro # G300714543
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037158
- Zoro # G300714543
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size | 2 in, 4 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Male, Grooved, 4 1/2 in, 2 in, Male, Grooved, 2 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- GRUVLOK Coupling, Ductile Iron, 6 in, Class 150 (0390006880)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 3 in (0390116564)
- Gruvlok Fittings