Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 4 x 1 in
Mfr # 0390037133
Zoro # G600714472
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037133
- Zoro # G600714472
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Pipe Size | 1 in, 4 in |
Overall Length | 3 in |
Fitting Pipe Size | 4 in x 1 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Male, Grooved, 4 1/2 in, 1 in, Male, Grooved, 1 5/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" CPI x MNPT 316 SS Male Connector (16-16 FBZ-SS)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-4AKA-CP)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- Gruvlok Fittings