Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 3 x 2 in
Mfr # 0390037083
Zoro # G000714492
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037083
- Zoro # G000714492
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Male, Grooved, 3 1/2 in, 2 in, Male, Grooved, 2 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- EVERFLOW 1/4" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1412)
- APOLLO VALVES 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70LF104HC)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 1/4 in (0390171031)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390095305)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 4 in (0390200103)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- Gruvlok Fittings