Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 3 x 1 in
Mfr # 0390037059
Zoro # G000714522
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390037059
- Zoro # G000714522
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 1 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 3 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Male, Grooved, 3 1/2 in, 1 in, Male, Grooved, 1 5/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES Ball Toilet Touchflush (425BP)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- JONES STEPHENS 2-Handle Stem For Valley Hot/Cold (C07225)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK1500CR)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- GRUVLOK Flush Gap Gasket Rigid Coupling, 2 1/2 in (0390103257)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Orange (0390202067)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390202000)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- Gruvlok Ductile Iron Pipe Fittings