Shop All Ductile Iron Pipe Fittings
Gruvlok
Threaded Reducer, Ductile Iron, 2 x 1 in
Mfr # 0390037026
Zoro # G600714823
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Threaded Reducer
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390037026
- Zoro # G600714823
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 1 in |
Pipe Size | 1 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Overall Length | 2 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Threaded Reducer, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 2 in, Male, Grooved, 2 3/8 in, 1 in, Male, Grooved, 1 5/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 12 Inch Long Gas Appliance Connector (4406684)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/8" Male BSPT (R) (PL10-01)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- Gruvlok Ductile Iron Pipe Fittings