Shop All Ductile Iron Pipe Fittings
Gruvlok
Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in
Mfr # 0390122794
Zoro # G600714632
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Branch Tee
- Standards ASTM A153
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390122794
- Zoro # G600714632
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 7 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 7/8 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Description
Branch Tee, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved, 2 7/8 in, 2 in, Male, NPT, 2 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- DAYTON Power Circuit Kit (16-200K)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- KOHLER Assembly-Dispenser Pump (1098682)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- Gruvlok Ductile Iron Pipe Fittings