Shop All Stainless Steel Pipe Fittings
Gruvlok
Tee, 304 SS, 6 in Pipe Size, Grooved
Mfr # 1330007470
Zoro # G000713099
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee (Domestic)
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Fitting Connection Type Grooved Grooved Grooved
- Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330007470
- Zoro # G000713099
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Flange Outside Diameter | 6 5/8 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Fitting Side B Outside Diameter | 6 5/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in |
Fitting Side C Outside Diameter | 6 5/8 in |
Description
Tee (Domestic), Stainless Steel, 304, For Pipe Schedule 10, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 275 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- AMERICAN VALVE 4000D 3 3 in. Ductile Iron Flanged Ball Valve (4000D 3")
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Chrome (CC2001)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- LEGEND VALVE 1/2" X 1-1/2" 304 SS NIPPLE (304-061)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 1" (4307000164)
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- Gruvlok Fittings