Shop All Stainless Steel Pipe Fittings
Gruvlok
Tee, 304 SS, 4 in Pipe Size, Grooved
Mfr # 1330007460
Zoro # G400713088
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee (Imported)
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Grooved Grooved Grooved
- Color Silver
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330007460
- Zoro # G400713088
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side C Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Tee (Imported), Stainless Steel, 304, For Pipe Schedule 10, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 5 ft. (6300-48-5-TRI-TRI)
- IN-SINK-ERATOR Hc1100 Satin Nickel Faucet (F-HC1100SN)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGA5)
- RHEEM Element, 5500W (SP10698PH)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- LEGEND VALVE 1/2" SS304 HALF COUPLING (404-283)
- LEGEND VALVE 1-1/4" X CLOSE 304 SS NIPPLE (304-120)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 3/8" FNPT (ZUSA-PF-59)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- Gruvlok Fittings