Shop All Stainless Steel Pipe Fittings
Gruvlok
Round Cap, 304 SS, 1 1/2 in, 300 PSI
Mfr # 1330009600
Zoro # G100713043
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End Cap
- Pipe Fitting Material Stainless Steel
- Pipe Size 1 1/2 in
- Color Silver
- Standards ASTM 312, ASTM A403 WPW, ASTM A403CR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330009600
- Zoro # G100713043
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Outside Diameter | 1 7/8 in |
Overall Length | 1 1/16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | End Cap |
Pipe Fitting Material | Stainless Steel |
Item | Round Cap |
Color | Silver |
Standards | ASTM 312, ASTM A403 WPW, ASTM A403CR |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | 304 Stainless Steel |
Fitting Shape | Cap |
Class | Class 150 |
Includes Seal | No |
Maximum Operating Pressure | 300 psi |
Material Grade | 304 |
For Pipe Schedule | 10 |
Plug Construction | Solid |
Description
End Cap, 1 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 10, 1 7/8 in Outside Diameter, 1 1/16 in Overall Length, 300 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS 3220-15-CH-B Chrome Plated Shower Stall Faucet (SE575409)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (15A.3)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Insert (4307004566)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Tee Sch 40 (4381018660)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- Gruvlok Fittings