Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 8", Grooved
Mfr # 0390211225
Zoro # G300714789
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211225
- Zoro # G300714789
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Bolt Circle Diameter | 1/2 in |
Pipe Size | 8 in |
Flange Outside Diameter | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Bolt Hole Diameter | 3 in |
Overall Length | 12 7/16 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P792)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- LEGEND VALVE 3/4" T532 NO LEAD PLAIN END HB (107-171NL)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211597)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- GRUVLOK Flush Gap Gasket Rigid Coupling, 2 1/2 in (0390103257)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- Gruvlok Ductile Iron Pipe Fittings