Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 6", Grooved
Mfr # 0390211654
Zoro # G500714831
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211654
- Zoro # G500714831
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Overall Length | 10 1/16 in |
Flange Outside Diameter | 6 in |
Bolt Hole Diameter | 3 in |
Fitting Pipe Size | 6 in x 6 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Description
Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- MOEN Hinge Pin Assembly (130967)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 3/8" Male BSPT (R) (PT12-03)
- IDEAL TRIDON 34x134 SS Clamp (670040020053)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035010003)
- Gruvlok Ductile Iron Pipe Fittings