Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 6", Grooved
Mfr # 0390211209
Zoro # G200714780
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211209
- Zoro # G200714780
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 6 in |
Bolt Hole Diameter | 3 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 1/2 in |
Pipe Size | 6 in |
Flange Outside Diameter | 6 in |
Overall Length | 10 1/16 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB7648AL)
- LEGEND VALVE 1/2 x 14 T550P 1/4 TURN PEX NL (108-006NL)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390000321)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- Gruvlok Ductile Iron Pipe Fittings