Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 6", Grooved
Mfr # 0390013712
Zoro # G000714621
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390013712
- Zoro # G000714621
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 8 1/8 in |
Flange Outside Diameter | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 5/8 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Overall Length | 11 1/8 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 8 1/8 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 1/8 in, 6 in, Grooved, 8 1/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 40 (590-080)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (837-291)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- GRUVLOK Rigid Coupling, Ductile Iron, 10 in (0390013589)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- Gruvlok Ductile Iron Pipe Fittings