Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 5", Grooved
Mfr # 0390211183
Zoro # G300714840
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211183
- Zoro # G300714840
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Overall Length | 8 15/16 in |
Fitting Pipe Size | 5 in x 5 in |
Bolt Circle Diameter | 1/2 in |
Bolt Hole Diameter | 3 in |
Flange Outside Diameter | 5 in |
Pipe Size | 5 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 5 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 2" x 2" (79725)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390101806)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- Gruvlok Ductile Iron Pipe Fittings