Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 4", Grooved
Mfr # 0390211597
Zoro # G500714824
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211597
- Zoro # G500714824
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 3 in |
Overall Length | 7 7/16 in |
Flange Outside Diameter | 4 in |
Pipe Size | 4 in |
Description
Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux 24" Grab Bar (11883-SN)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446C)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, S/T (TBH2200ASTV0000)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- ZORO SELECT Elbow, 90 deg, 12", 125, Flg, Black (4319000836)
- Gruvlok Ductile Iron Pipe Fittings