Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 3", Grooved
Mfr # 0390013688
Zoro # G300714642
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390013688
- Zoro # G300714642
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side A Outside Diameter | 4 3/4 in |
Overall Length | 7 1/4 in |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 3/4 in |
Flange Outside Diameter | 3 in |
Bolt Hole Diameter | 3 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 3/4 in, 3 in, Grooved, 4 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- NIBCO 3" NOM C Copper Union (733 3)
- DELTA Modern Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24867-BL)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK Rigid Coupling, Ductile Iron, 8", Grooved (0390211225)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- Gruvlok Fittings