Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 2", Grooved
Mfr # 0390211068
Zoro # G700714839
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211068
- Zoro # G700714839
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 5 1/2 in |
Pipe Size | 2 in |
Bolt Hole Diameter | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Flange Outside Diameter | 2 in |
Bolt Circle Diameter | 3/8 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- MOEN Cartridge Seal Kit, 4-1/2" Size, Brass (1222HD)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- JMF HB ELBOW 1/2X1/2""MPT LF (4504759)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 1/2 in (0390016467)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK 45 Elbow, Ductile Iron, 1 1/2 in, Orange (0390014744)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- Gruvlok Ductile Iron Pipe Fittings