Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 2", Grooved
Mfr # 0390101814
Zoro # G300714628
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Color Silver
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390101814
- Zoro # G300714628
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Bolt Hole Diameter | 2 1/2 in |
Overall Length | 5 5/8 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Pipe Size | 2 in |
Flange Outside Diameter | 2 in |
Description
Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 3 1/2 in, 2 in, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- HYDROMAXX 1/2" IDx3/4" OD x100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912100)
- POWERS Lever Handle Repair Kit, Lever (420-336)
- DANCO Hammerstop Hose, Ice Maker, 60 in. L (9D0010742X)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 2 in (0390037158)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- GRUVLOK Adapter, Ductile Iron, 1 1/2 in, Grooved (0390039725)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- Gruvlok Ductile Iron Pipe Fittings