Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 2 1/2 in
Mfr # 0390211084
Zoro # G600714779
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211084
- Zoro # G600714779
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Overall Length | 6 in |
Pipe Size | 2 1/2 in |
Flange Outside Diameter | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Bolt Circle Diameter | 3/8 in |
Bolt Hole Diameter | 2 1/4 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXV4)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2532LF-SSMPU)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211142)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- Gruvlok Ductile Iron Pipe Fittings