Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 10 in
Mfr # 0390013589
Zoro # G500714619
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390013589
- Zoro # G500714619
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 17 1/2 in |
Fitting Side A Outside Diameter | 12 7/8 in |
Fitting Side A Nominal Pipe Size | 10 in |
Fitting Side B Nominal Pipe Size | 10 in |
Fitting Pipe Size | 10 in x 10 in |
Flange Outside Diameter | 10 in |
Bolt Hole Diameter | 6 in |
Bolt Circle Diameter | 1 in |
Pipe Size | 10 in |
Fitting Side B Outside Diameter | 8 1/8 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 10 in, Grooved, 12 7/8 in, 10 in, Grooved, 8 1/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 0600HA)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- GRUVLOK Rigid Coupling, Ductile Iron, 1", Grooved (0390211001)
- GRUVLOK Reducing Coupling, Grooved, 2 x 1 1/2 in (0390009280)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- SMITH-COOPER Tee, 12", 125, Flg, Black (4319002356)
- Gruvlok Fittings