Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 1", Grooved
Mfr # 0390211001
Zoro # G200714698
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211001
- Zoro # G200714698
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Bolt Hole Diameter | 2 1/4 in |
Bolt Circle Diameter | 3/8 in |
Flange Outside Diameter | 1 in |
Overall Length | 4 1/2 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 1 in, Grooved, 1 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- PARKER Hex Bushing, Brass, 1/4 x 3/8 in, NPT (209P-6-4)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- DIXON 1/2" NPTBrass Ball Valve (FBVG50)
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved (0390015444)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- Gruvlok Fittings