Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 1 1/4 in
Mfr # 0390211027
Zoro # G500714718
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211027
- Zoro # G500714718
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Flange Outside Diameter | 1 1/4 in |
Bolt Hole Diameter | 2 1/4 in |
Pipe Size | 1 1/4 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Grooved, 1 1/4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA12)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390000206)
- GRUVLOK Threaded Reducer, Orange, 2 1/2 x 2 in (0390037067)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- Gruvlok Ductile Iron Pipe Fittings