Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 1 1/2 in
Mfr # 0390211043
Zoro # G200714834
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390211043
- Zoro # G200714834
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 4 7/8 in |
Bolt Circle Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Bolt Hole Diameter | 2 1/4 in |
Flange Outside Diameter | 1 1/2 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Grooved, 1 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1277180-01-MX)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 4 in (0390200103)
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- Gruvlok Fittings