Shop All Ductile Iron Pipe Fittings
Gruvlok
Rigid Coupling, Ductile Iron, 1 1/2 in
Mfr # 0390101806
Zoro # G200714643
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390101806
- Zoro # G200714643
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 5 1/8 in |
Flange Outside Diameter | 1 1/2 in |
Bolt Hole Diameter | 2 1/4 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Bolt Circle Diameter | 3/8 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Grooved, 3 in, 1 1/2 in, Grooved, 3 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- GRUVLOK Rigid Coupling, Ductile Iron, 10 in (0390013589)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- Gruvlok Ductile Iron Pipe Fittings