Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Tee, Ductile Iron, 4 x 4 x 1 in
Mfr # 0390017374
Zoro # G400714726
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Tee
- Standards ASTM A153
- Pipe Fitting Connection Type Grooved x Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390017374
- Zoro # G400714726
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 1 in, 4 in |
Fitting Pipe Size | 4 in x 4 in x 1 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Bend Nominal Dimensions | 6 x 7 1/2 |
Fitting Side C Nominal Pipe Size | 1 in |
Overall Length | 7 1/2 in |
Fitting Side C Outside Diameter | 4 1/2 in |
Description
Reducing Tee, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 1 5/16 in, 1 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Male NPT Malleable Iron Hex Bushing (0318906369)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2256)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390003663)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- GRUVLOK Coupling, Ductile Iron, 4 in, Grooved (0390211787)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023841003)
- Gruvlok Ductile Iron Pipe Fittings