Shop All Stainless Steel Pipe Fittings
Gruvlok
Reducing Tee, 304 SS, 6 x 6 x 4 in, SCH10
Mfr # 1330008025
Zoro # G600713130
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Stainless Steel
- Color Silver
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Pipe Fitting Connection Type Grooved Grooved Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330008025
- Zoro # G600713130
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 4 in, 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Pipe Size | 6 in x 6 in x 4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Flange Outside Diameter | 6 5/8 in |
Details
Specific Fitting Shape | Reducing Tee |
Pipe Fitting Material | Stainless Steel |
Item | Tee |
Color | Silver |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Pipe Fitting Connection Type | Grooved Grooved Grooved |
Connection Type | Grooved |
Includes Seal | No |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 10 |
Fitting Side C Type | Grooved |
Fitting Side B Type | Grooved |
Fitting Shape | Tee |
Fitting Side A Type | Grooved |
Fitting Material | 304 Stainless Steel |
Maximum Operating Pressure | 275 psi |
Description
Reducing Tee, Stainless Steel, 304, For Pipe Schedule 10, 6 in, Grooved, 6 in, Grooved, 4 in, Grooved, 275 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- TERRAZZO-WARE Square Shower Base 36"x36", Marble Chips (SBS-36-3F)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- GRUVLOK Concentric Reducer, 304 SS, 3 x 2 1/2 in (1330008680)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1/4" (4307000256)
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- Gruvlok Fittings