Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Grooved, 4 x 2 1/2 in
Mfr # 0390009439
Zoro # G100714743
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390009439
- Zoro # G100714743
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 8 7/8 in |
Fitting Side B Outside Diameter | 6 3/4 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Pipe Size | 2 1/2 in, 4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Flange Outside Diameter | 4 1/2 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 5/8 in |
Fitting Pipe Size | 4 in x 2 1/2 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 6 1/4 in, 2 1/2 in, Grooved, 6 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MOEN WAND KIT (188678BRB)
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- Gruvlok Ductile Iron Pipe Fittings