Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Grooved, 3 x 2 1/2 in
Mfr # 0390009389
Zoro # G800714777
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390009389
- Zoro # G800714777
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 1/2 in |
Pipe Size | 2 1/2 in, 3 in |
Bolt Hole Diameter | 2 3/4 in |
Fitting Side A Outside Diameter | 6 1/4 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 7 1/8 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 6 1/4 in, 2 1/2 in, Grooved, 6 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- PARKER 1/4" Compression 316 SS Union Tee (4 JBU-SS)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- GRUVLOK 45 Elbow, Ductile Iron, 1 1/2 in, Orange (0390014744)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- Gruvlok Ductile Iron Pipe Fittings