Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Grooved, 2 1/2 x 2 in
Mfr # 0390009306
Zoro # G100714705
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390009306
- Zoro # G100714705
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 2 1/2 in x 2 in |
Fitting Side B Outside Diameter | 4 1/4 in |
Bolt Hole Diameter | 2 3/4 in |
Fitting Side A Outside Diameter | 4 1/4 in |
Flange Outside Diameter | 2 7/8 in |
Overall Length | 6 3/8 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Bolt Circle Diameter | 1/2 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 4 1/4 in, 2 in, Grooved, 4 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (429010BC)
- JONES STEPHENS 1-2 in. - 1 in. x 20 in. Extruded Hole Copper Plated Bracket, Box of 50 (B00006)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390095867)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- Gruvlok Ductile Iron Pipe Fittings