Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Ductile Iron, 4 x 3 in
Mfr # 0390009447
Zoro # G400714764
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390009447
- Zoro # G400714764
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 7 3/4 in |
Bolt Circle Diameter | 5/8 in |
Overall Length | 8 7/8 in |
Fitting Pipe Size | 4 in x 3 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 8 1/4 in |
Pipe Size | 3 in, 4 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 8 1/4 in, 3 in, Grooved, 7 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK Clamp-T, Ductile Iron, 3 x 3 x 1 1/4 in (0390171155)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- Gruvlok Ductile Iron Pipe Fittings