Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Ductile Iron, 4 x 2 in
Mfr # 0390138113
Zoro # G600714601
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A153
- Pipe Fitting Connection Type NPT x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390138113
- Zoro # G600714601
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 3 in |
Fitting Pipe Size | 4 in x 2 in |
Description
Reducing Coupling, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, 4 1/2 in, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Slip coupling No stop (84145)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- LEGEND VALVE 3/4" T-2006NL W/ T HANDLE (101-589NL)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- GRUVLOK Coupling, Ductile Iron, 2 in, Class 150 (0390006823)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 1 in (0390037059)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390000206)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 6" (4319000750)
- Gruvlok Fittings