Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Ductile Iron, 3 x 2 in
Mfr # 0390137990
Zoro # G700714525
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A153
- Color Silver
- Pipe Fitting Connection Type NPT x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390137990
- Zoro # G700714525
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 3 1/2 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 3 in, Male, NPT, 3 1/2 in, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Lever Handle forBall Valve Stainless Steel Quarter Turn 1" (610HANSS001)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102840335000)
- Gruvlok Fittings