Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Ductile Iron, 3 x 2 in
Mfr # 0390009348
Zoro # G200714759
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390009348
- Zoro # G200714759
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 1/2 in |
Overall Length | 7 1/8 in |
Fitting Side A Outside Diameter | 4 7/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bolt Hole Diameter | 2 1/4 in |
Fitting Pipe Size | 3 in x 2 in |
Pipe Size | 2 in, 3 in |
Fitting Side B Outside Diameter | 4 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Flange Outside Diameter | 3 1/2 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 7/8 in, 2 in, Grooved, 4 11/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- KOHLER Disposal Flange (11352-2BZ)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/4 in, Orange (0390014199)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- Gruvlok Ductile Iron Pipe Fittings