Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducer Coupling, Ductile Iron, 12 x 6 in
Mfr # 0390029627
Zoro # G000714799
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASTM A536
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390029627
- Zoro # G000714799
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 12 3/4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 7 in |
Fitting Side B Outside Diameter | 6 5/8 in |
Fitting Side A Nominal Pipe Size | 12 in |
Fitting Side A Outside Diameter | 12 3/4 in |
Pipe Size | 12 in, 6 in |
Fitting Pipe Size | 12 in x 6 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 12 in, Grooved, 12 3/4 in, 6 in, Grooved, 6 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1036940-SN)
- NIBCO Solder Pressure Companion Flanges, Copper (9405405)
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60364)
- ZORO SELECT Tubing (1529L-375625-25)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390002988)
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved (0390015444)
- GRUVLOK Flexible Coupling, Ductile Iron, 10 in (0390003168)
- GRUVLOK Rigid Coupling, Ductile Iron, 2 1/2 in (0390211084)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- Gruvlok Ductile Iron Pipe Fittings