Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 6 in, Orange
Mfr # 0390202109
Zoro # G300714666
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Grooved
- Standards ASTM A536
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390202109
- Zoro # G300714666
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size | 6 in |
Flange Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 9 1/2 in |
Fitting Pipe Size | 6 in |
Bolt Hole Diameter | 7/8 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange Adapter |
Fitting Connection Type | Grooved |
Standards | ASTM A536 |
Item | Pipe Flange |
Color | Orange |
Pipe Fitting Connection Type | Grooved |
Number of Bolt Holes | 8 |
Maximum Operating Pressure | 300 psi |
Application | Potable Water |
Connection Type | Grooved |
Fitting Shape | Adapter, Flange |
Finish/Coating | Zinc Plated |
Flange Thickness | 7/8 in |
Pressure Level | Medium Pressure (300-999 psi) |
Class | Class 150 |
Description
Flange Adapter, 6 in Nominal Pipe Size, Grooved, 6 5/8 in Flange Outside Diameter, 7/8 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- SPEAKMAN Cold Valve Sc-4072/74 (RPG05-0900)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 3/8" Male BSPP (G) (PC08-G03)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Orange (0390202067)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- Gruvlok Fittings