Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 6 in, Grooved
Mfr # 0390210185
Zoro # G600714687
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Fitting Connection Type Grooved
- Standards ASTM A536, ASTM D2000, FM Approved, UL Listed
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390210185
- Zoro # G600714687
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size | 6 in |
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 9 1/2 in |
Fitting Pipe Size | 6 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange |
Fitting Connection Type | Grooved |
Standards | ASTM A536, ASTM D2000, FM Approved, UL Listed |
Item | Pipe Flange |
Color | Orange |
Temp. Range | -20 Degrees to 180 Degrees F |
Pipe Fitting Connection Type | Grooved |
Application | Potable Water |
Fitting Shape | Flange |
Flange Thickness | 7/8 in |
Number of Bolt Holes | 8 |
Maximum Operating Pressure | 300 psi |
Finish/Coating | Zinc Plated |
Connection Type | Grooved |
Material | Zinc Plated Ductile Iron |
Description
Flange, 6 in Nominal Pipe Size, Grooved, 6 5/8 in Flange Outside Diameter, 7/8 in Flange Thickness, Ductile Iron, Zinc Plated, 300 psi Maximum Operating Pressure, -20 Degrees to 180 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 12inch 64 mm Door Strike for Bathroom Partition Door, Chrome (51700140)
- ZURN O-Ring, For Use With Tailpiece (P6000-C31)
- PERMA-BOOT Roof Flashing Plst Blk (312-3N1 BLK)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- GRUVLOK Clamp-T, Galv, Ductile Iron, 2 x 2 x 1 in (0390175024)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- Gruvlok Ductile Iron Pipe Fittings