Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 4 in, Grooved
Mfr # 0390210102
Zoro # G700714747
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Fitting Connection Type Grooved
- Standards ASTM A536, ASTM D2000, FM Approved, UL Listed
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390210102
- Zoro # G700714747
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Bolt Circle Diameter | 7 1/2 in |
Pipe Size | 4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange |
Fitting Connection Type | Grooved |
Standards | ASTM A536, ASTM D2000, FM Approved, UL Listed |
Item | Pipe Flange |
Color | Silver |
Temp. Range | -20 Degrees to 180 Degrees F |
Pipe Fitting Connection Type | Grooved |
Material | Zinc Plated Ductile Iron |
Fitting Shape | Flange |
Finish/Coating | Zinc Plated |
Application | Potable Water |
Maximum Operating Pressure | 300 psi |
Number of Bolt Holes | 8 |
Flange Thickness | 3/4 in |
Connection Type | Grooved |
Description
Flange, 4 in Nominal Pipe Size, Grooved, 4 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, Ductile Iron, Zinc Plated, 300 psi Maximum Operating Pressure, -20 Degrees to 180 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822729)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390013696)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 1/4 in (0390171031)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- Gruvlok Ductile Iron Pipe Fittings