Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 2 in, Orange
Mfr # 0390214740
Zoro # G900714813
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 300-Pound Flange with EPDM Seal
- Fitting Connection Type Grooved
- Standards ASTM D 2000, FM Approved, UL Listed
- Pipe Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390214740
- Zoro # G900714813
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 2 3/8 in |
Bolt Circle Diameter | 10 5/8 in |
Fitting Pipe Size | 6 in |
Pipe Size | 6 in |
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 6 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | 300-Pound Flange with EPDM Seal |
Fitting Connection Type | Grooved |
Standards | ASTM D 2000, FM Approved, UL Listed |
Item | Pipe Flange |
Pipe Fitting Connection Type | Grooved |
Temp. Range | -20 Degrees to 180 Degrees F |
Color | Orange |
Finish/Coating | Zinc Plated |
Fitting Shape | Flange |
Class | Class 150 |
Connection Type | Grooved |
Application | Potable Water |
Pressure Level | Medium Pressure (300-999 psi) |
Number of Bolt Holes | 8 |
Maximum Operating Pressure | 750 psi |
Flange Thickness | 1 in |
Description
300-Pound Flange with EPDM Seal, 6 in Nominal Pipe Size, Grooved, 2 3/8 in Flange Outside Diameter, 1 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 750 psi Maximum Operating Pressure, -20 Degrees to 180 Degrees F, Number of Bolt Holes 8, 10 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Norpro 5404 Deluxe; Heavy Duty Stainless Steel Corn Cutter (154884)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK End Cross, Ductile Iron, 2 1/2 in, Grooved (0390023984)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171098)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- Gruvlok Ductile Iron Pipe Fittings