Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 10", Class 150
Mfr # 0390201267
Zoro # G100714729
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange with EPDM Seal
- Fitting Connection Type Grooved
- Standards ASTM A536, ASTM D2000, FM Approved, UL Listed
- Pipe Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390201267
- Zoro # G100714729
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Nominal Pipe Size | 10 in |
Flange Outside Diameter | 10 3/4 in |
Pipe Size | 10 in |
Bolt Circle Diameter | 14 1/4 in |
Fitting Pipe Size | 10 in |
Bolt Hole Diameter | 1 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange with EPDM Seal |
Fitting Connection Type | Grooved |
Standards | ASTM A536, ASTM D2000, FM Approved, UL Listed |
Item | Pipe Flange |
Pipe Fitting Connection Type | Grooved |
Color | Orange |
Temp. Range | -20 Degrees to 180 Degrees F |
Flange Thickness | 1 in |
Maximum Operating Pressure | 300 psi |
Number of Bolt Holes | 12 |
Connection Type | Grooved |
Class | Class 150 |
Pressure Level | Medium Pressure (300-999 psi) |
Finish/Coating | Zinc Plated |
Application | Potable Water |
Fitting Shape | Flange |
Description
Flange with EPDM Seal, 10 in Nominal Pipe Size, Grooved, 10 3/4 in Flange Outside Diameter, 1 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, -20 Degrees to 180 Degrees F, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L (0491019.020)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- GRUVLOK Flexible Coupling, Ductile Iron, 10 in (0390003168)
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- Gruvlok Ductile Iron Pipe Fittings