Shop All Ball Valves
Gruvlok
Manual 2-Way Ball Valve, Grooved, Iron
Mfr # 1330026170
Zoro # G000715994
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Body Style 2-Way
- Overall Length 2 in
- Stem Material Nickel-Plated Carbon Steel
- Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 1330026170
- Zoro # G000715994
- UPC # 066242897587
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Tube Size | 1 1/2 in |
Overall Length | 2 in |
Handle Height | 3.75 in |
Handle Length | 7 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Ductile Iron, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 in, Valve Ways 2-Way
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- KOHLER Piston Assembly (1151752)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- THRIFCO PLUMBING Stainless Ball #70 for Delta Single-Handle Faucets, Replaces Da (4401884)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- APOLLO VALVES Ball Valve with access port (V34501)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1060)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 1" (4377000260)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- APOLLO Valve Bronze Ball Valve, 1-1/2in. , SS Lever & Nut, 4-3/8 in. , FNPT, Chromium plated ball, 600PSI (70-107-10)
- Gruvlok Valves