Shop All Ball Valves
Gruvlok
Manual 2-Way Ball Valve, Grooved, Iron
Mfr # 0387006232
Zoro # G500715951
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Port Standard
- Overall Length 19.21 in
- Stem Material 316 Stainless Steel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0387006232
- Zoro # G500715951
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Tube Size | 5 47/50 in |
Overall Length | 19.21 in |
Connection Size - Side 1 | 4 in |
Nominal Valve Size | 4 in |
Handle Height | 5.94 in |
Connection Size - Side 2 | 4 in |
Handle Length | 15.02 in |
Description
Manual Two-Way Ball Valve, Body Material Ductile Iron, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material RPTFE
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- DANCO Flush Valve Gasket, Rubber, For American Standard Toilet Systems (80955)
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" (26015)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (1330026170)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF204FP)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- Gruvlok Ball Valves