Shop All Ball Valves
Gruvlok
Manual 2-Way Ball Valve, Grooved, Iron
Mfr # 0387006224
Zoro # G600715950
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Max. Pressure 800 psi
- Body Seal Material Viton
- Overall Length 16.22 in
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0387006224
- Zoro # G600715950
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Tube Size | 2 89/100 in |
Overall Length | 16.22 in |
Handle Length | 12.63 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Handle Height | 5.48 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Ductile Iron, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material RPTFE
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Accessory-Power Block (36292C)
- AMERICAN GRANBY 1/4 IN AIR VALVE (SN25LNL)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (1330026170)
- BANJO Poly Valve, Cap Foil, FKM, 2" (W230238)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- LEGEND VALVE 1 T2012RFLG ISOLATION W/R FLG (101-175)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- BELIMO 3/4 in. 3WayVlv 4.7cv S.S. Trim (B317)
- Gruvlok Ball Valves