Shop All Ductile Iron Pipe Fittings
Gruvlok
HingeLOK Coupling, Ductile Iron, 4 in
Mfr # 0390200103
Zoro # G100714637
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape HingeLOK Coupling
- Standards ASTM D2000
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390200103
- Zoro # G100714637
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 7 3/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in |
Description
HingeLOK Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- 3M AQUA-PURE Neutralization Media, 0.5 cu. ft. (N-050P)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- GRUVLOK Rigid Coupling, Ductile Iron, 10 in (0390013589)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- SMITH-BLAIR Ductile Iron Coupling, 1-1/2 In Pipe Size (41100019001003)
- Gruvlok Ductile Iron Pipe Fittings