Shop All Ductile Iron Pipe Fittings
Gruvlok
HingeLOK Coupling, Ductile Iron, 3 in
Mfr # 0390200061
Zoro # G400714597
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape HingeLOK Coupling
- Standards ASTM D2000
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390200061
- Zoro # G400714597
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Overall Length | 6 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Flange Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 in x 3 in |
Description
HingeLOK Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- LEGEND VALVE 1-1/2" x 3" 316 SS NIPPLE (316-144)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390000321)
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- GRUVLOK Rigid Coupling, Ductile Iron, 8", Grooved (0390211225)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- GRUVLOK Adapter, Ductile Iron, 1 1/2 in, Grooved (0390039725)
- ZORO SELECT Flange, 6", Iron, 300 psi (0390201184)
- Gruvlok Fittings