Shop All Ductile Iron Pipe Fittings
Gruvlok
HDPE Coupling, Ductile Iron, 4 in, Grooved
Mfr # 0390060127
Zoro # G000714508
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape HDPE Coupling
- Standards ASTM A153
- Color Orange
- Pipe Fitting Connection Type Grooved x Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390060127
- Zoro # G000714508
- Country of Origin Taiwan, Province of China
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 8 in |
Bolt Hole Diameter | 3 in |
Pipe Size | 4 in |
Bolt Circle Diameter | 1/2 in |
Flange Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 5 3/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 3/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
HDPE Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Female, Grooved, 5 3/4 in, 4 in, Female, Grooved, 5 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- SENSUS 15Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 2 in (0390037158)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- GRUVLOK 45 Elbow, Galvanized Ductile Iron, 4 in (0390117166)
- ZORO SELECT Flange, 6", Iron, 300 psi (0390201184)
- Gruvlok Ductile Iron Pipe Fittings