Shop All Ductile Iron Pipe Fittings
Gruvlok
Gasket Rigid Coupling, Ductile Iron, 6 in
Mfr # 0390101863
Zoro # G200714650
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Gasket Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gruvlok
- MFR # 0390101863
- Zoro # G200714650
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 5/8 in |
Fitting Side A Outside Diameter | 8 1/2 in |
Pipe Size | 6 in |
Overall Length | 11 1/8 in |
Flange Outside Diameter | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Bolt Hole Diameter | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 8 1/2 in |
Description
Gasket Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 1/2 in, 6 in, Grooved, 8 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP221212W-PK10)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- TOTO Urinal Strainer for Model UT105U, UT105UG, UT105UV, UT105UVG and UT445UV Stainless Steel (THU3045R-A)
- HYDRA-ZORB Strut Mount Cushion Clamp, 20mm, Electro Galvanized Gold (20MMHZ)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390003788)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390003689)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- Gruvlok Fittings