Shop All Ductile Iron Pipe Fittings
Gruvlok
Gasket Rigid Coupling, Ductile Iron, 3 in
Mfr # 0390101830
Zoro # G800714661
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Gasket Rigid Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gruvlok
- MFR # 0390101830
- Zoro # G800714661
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Outside Diameter | 4 3/4 in |
Bolt Hole Diameter | 3 in |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 4 3/4 in |
Overall Length | 7 1/4 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Flange Outside Diameter | 3 in |
Description
Gasket Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 4 3/4 in, 3 in, Grooved, 4 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Trad. (1307777-2BZ)
- KOHLER Valve Kit (1126312)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (802-015)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 4 in (0390200103)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390000347)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- Gruvlok Fittings